Learn More
Restek™ Presents SGE Replacement Needles for Gas-Tight Syringes for Rheodyne and Valco Valves
Shop All Restek Corporation Products

Description
- Needle Gauge: 22
- Needle Point Style: 3
- Needle Length: 5cm
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 22 G |
| Diameter (English) Inner | 0.0162 in. |
| Diameter (English) Outer | 0.028 in. |
| Diameter (Metric) Inner | 0.41 mm |
| Diameter (Metric) Outer | 0.72 mm |
| Length (English) Needle | 2 in. |
| Product Type | Replacement Syringe Needle |
| Volume (Metric) | 10 μL |
| Needle Point Style | Square/Blunt |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.