Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ ProFLOW 6000 Electronic Flowmeter
SDP

Catalog No. 06716200 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Accuracy:
±2%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy
06-716-200 ±2%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-716-200 Supplier Restek™ Supplier No. 22656
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Convenient carrying/storage case and 2-AA batteries

With hard-sided carrying case

This flowmeter with its Ex rating is designed specifically to measure volumetric flow for gases including explosive and flammable gases. It uses as a bench-top or hand-held unit.

  • Range: 0.5 to 500mL gas/min
  • NIST traceable calibration
  • Accuracy: ±0.2mL/min.
  • Over range warning indicator
  • Auto shut-off
  • Operating temp. range: 32° to 120°F (0° to 48°C)
  • Ergonomic design with side grips
  • Data output via USB port

Certifications

CE marked, Ex

Compliance

WEEE, RoHS

Warranty and Services

One year

Specifications

Product Type Electronic Flowmeter
Accuracy ±2%
Certifications/Compliance CE, Ex, WEEE, ROHS
Flow Rate 0.5 to 500 mL/min.
Temperature Range 0° to 48°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.