Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Refillable Hydrocarbon Traps
SDP

Ideal for use with purge and trap systems to stop carrier gas interferences

$140.90 - $396.00

Specifications

For Use With (Application) Purge and trap systems, to stop carrier gas interferences
View More Specs

Products 3
Catalog Number Mfr. No. Type Includes Price Quantity & Availability  
Catalog Number Mfr. No. Type Includes Price Quantity & Availability  
06-710-858
SDP
View Documents
Restek™
20626
Carbon Refill for Hydrocarbon Trap Two recharges
Each for $140.90
Only null left
Add to Cart
 
06-711-817
SDP
View Documents
Restek™
22012
Hydrocarbon Trap; with 0.125 in. Brass Fittings 0.12 in. Fitting
Each for $396.00
Only null left
Add to Cart
 
06-711-818
SDP
View Documents
Restek™
22013
Hydrocarbon Trap; with 0.25 in. Brass Fittings 0.12 in. Fitting
Each for $363.00
Only null left
Add to Cart
 
Description

Description

  • Remove trace organic impurities from carrier gas to 0.1ppm where input does not exceed 100ppm
  • A 20μm frit prevents system contamination from purifier particles
  • Rechargeable and refillable
  • 1 pt. Carbon Refill with two recharges sold separately
  • Choice of 1/8 or 1/4 in. fittings

Order Info

Dimensions: 9 1/4L x 2 1/4 in. dia. (23.5 x 5.1cm).

Specifications

Specifications

Purge and trap systems, to stop carrier gas interferences
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.