Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Refinery Gas Standard #2
SDP

Catalog No. 06802407 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric) Gas:
4.9 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Gas
06-802-407 4.9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-802-407 Supplier Restek™ Supplier No. 34442
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in three mixes with varying C5 unsaturates or extended C6+ components.

  • Mini-regulator designed specially for these standards
  • Concentration in Solvent: mole
  • Volume: 4.9L at 60psig
  • Blend tolerance: ±2%
  • Analytical accuracy: ±2%
  • Shelf Life: 1 year
  • Connection: CGA-170/110
  • Size: 7.6 x 24cm

Specifications

Components Hydrogen 12.5%, Argon 1%, Nitrogen 37.2%, Carbon Monoxide 1%, Carbon Dioxide 3%, Methane 5%, Ethane 4%, Ethylene 2%, Acetylene 1%, Propane 6%, Propylene 3%, Propadiene 1%, Cyclopropane 0.04%, Isobutane 5%, N-Butane 4%, Isobutylene 1, 1,3 Butadiene 3%, cis-2-Butene 2%, trans-2-Butene 3%, 1-Butene 2%, 2-Methyl-2-butene 0.2%, Isopentane 1%, N-Pentane 1%, cis-2-Pentene 0.4%, trans-2-Pentene 0.16%, Pentene-1 0.4%, N-Hexane 0.1%
Volume (Metric) Gas 4.9 L
Pressure 60 psi
Volume (English) Gas 1.29 gal.
Type Refinery Gas Standard 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.