Learn More
Description
- Size: 2μm
- Available in stainless-steel or Siltek-treated material
- Includes washers
Specifications
Specifications
| Includes | Washers |
| Material | Siltek Treated |
| Size | 2 μm |
| Product Type | Replacement Frit Filter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
