Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Replacement Septa
SDP

Catalog No. 06719301 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Outer:
24 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
06-719-301 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-719-301 Supplier Restek™ Supplier No. 24694
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For VOA sampling vials, 60mL sample collection vials and 250mL sample collection vials

  • PTFE-lined silicone
  • 24mm x 0.125 in.

Specifications

Material (Liner) PTFE/Silicone
Diameter (Metric) Outer 24 mm
Material PTFE/Silicone
Quantity 100/Pk.
Height (Metric) 3.2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.