Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Resprep Resin SPE Disk
SDP

Catalog No. 06713093 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Outer:
4.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
06-713-093 4.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-713-093 Supplier Restek™ Supplier No. 26023
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Glass fiber disks (47mm) embedded with styrene/DVB resin.

  • For chlorinated, benzidine-containing, or nitrogen-containing pesticides
  • Meet requirements of EPA Methods 515.2 and 553

Specifications

Certifications/Compliance EPA 515.2 and 553
For Use With (Application) Resprep Resin, Chlorinated, Benzidine-Containing, or Nitrogen-Containing Pesticides
Type SPE Disk
Resin Composition SPE
Diameter (Metric) Outer 4.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.