Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Resprep SPE Connectors and End Cap

For use with Resprep™ SPE Tubes.
$191.00 - $288.50
Specifications
For Use With (Equipment) | Resprep |
---|---|
Type | Connector |
Material | Polypropylene |
Quantity | 12 Pack |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
06-713-078
![]() |
Restek™
26008 |
15, 25 mL |
Each for $288.50
|
|
|||||
06-713-077
![]() |
Restek™
26007 |
1, 3, 6 mL |
Each for $231.00
|
|
|||||
06-713-079
![]() |
Restek™
26009 |
60 mL |
Each for $191.00
|
|
|||||
Description
- Material: Polypropylene
Specifications
Resprep | |
Connector | |
Polypropylene | |
12 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title