Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Magnetic Screw Thread Caps, 18mm
SDP

Catalog No. 06712271 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
100 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-712-271 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-712-271 Supplier Restek™ Supplier No. 23090
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Use these magnetic screw caps with 18mm sample vials for SPME. Restek™ Magnetic Screw Thread Caps feature a 1.5mm thick, blue PTFE/silicone septa.

  • Magnetic Caps and Septa for SPME
  • Setpa: Blue PTFE/Silicone, 1.5 mm thick
  • Available in packs of 100

Specifications

Material PTFE, Silicone
Septum Blue PTFE/Silicone, 1.5 mm thick
For Use With (Application) SPME
No. per Pack 100
Quantity 100 Pk.
Product Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.