Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Screw-Thread Vials, 2mL, 8mm/425 Thread
SDP

Catalog No. 06718954 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Color:
Amber
Clear
Quantity:
100/Pk.
1000/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
06-718-954 Amber 1000/Pk.
06-718-950 Clear 100/Pk.
06-718-951 Clear 1000/Pk.
06-718-952 Amber 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-718-954 Supplier Restek™ Supplier No. 24622
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fit all 2mL, 12 x 32mm, screw-thread 8mm/425 vial-based autosamplers

  • Cap size: 8mm/425

Inserts sold separately

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Volume (Metric) 2 mL
Graduated Yes
Height (English) 1.25 in.
Closure Type Screw Cap
Quantity 1000/Pk.
Closure Size 8-425
Marking Spot Yes
Height (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.