Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Screw-Thread Vials, 2mL, 8mm/425 Thread: With Graduation Marking Spot
SDP

Catalog No. 06718986 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Closure Type:
Crimp Cap
Screw Cap
Closure Size:
11 mm
8-425
Includes:
100μL glass insert
100μL polypropylene Insert
Quantity:
100/Pk.
1000/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Closure Size Includes Quantity
06-718-986 Crimp Cap 11 mm 100μL glass insert 100/Pk.
06-718-955 Screw Cap 8-425 100μL polypropylene Insert 100/Pk.
06-718-957 Screw Cap 8-425 100μL glass insert 100/Pk.
06-718-956 Screw Cap 8-425 100μL polypropylene Insert 1000/Pk.
06-718-984 Crimp Cap 11 mm 100μL polypropylene Insert 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-718-986 Supplier Restek™ Supplier No. 24653
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fit all 2mL, 12 x 32mm, screw-thread 8mm/425 vial-based autosamplers

  • White graduated marking spot
  • Cap size: 8mm/425

Specifications

Color Clear
Material Plastic
Volume (Metric) 2 mL
Includes 100μL glass insert
Closure Type Crimp Cap
Quantity 100/Pk.
Closure Size 11 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.