Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Septa for 8mm Screw-Thread Vials
SDP

Catalog No. 06718678 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Color:
Red
Red, White
Quantity:
100
1000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
06-718-678 Red, White 100
06-718-442 Red, White 1000
06-718-469 Red 100
06-718-470 Red 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-718-678 Supplier Restek™ Supplier No. 21795
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Red PTFE

Minimize bleed with preconditioned, low-bleed septa.

Handle septa carefully to prevent contamination

Specifications

Color Red, White
Diameter (Metric) Outer 8 mm
Material PTFE, Silicone
Quantity 100
Height (Metric) 1.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.