Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Septa for Screw-Thread Vials, 4 mL, WISP 48 Style
SDP

Catalog No. 06718640 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Thickness (English):
0.04 in.
0.06 in.
Thickness (Metric):
1.02 mm
1.52 mm
No. per Pack:
100
1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (English) Thickness (Metric) No. per Pack
06-718-640 0.04 in. 1.02 mm 100
06-718-638 0.06 in. 1.52 mm 100
06-718-639 0.06 in. 1.52 mm 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-718-640 Supplier Restek™ Supplier No. 21751
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For 4 mL WISP 48 Style screw thread vials.

  • Color: Red

Specifications

Color Red
Material PTFE, Silicone
Septum Red PTFE/Silicone/PTFE
No. per Pack 100
Thickness (English) 0.04 in.
Quantity 100 Pk.
Thickness (Metric) 1.02 mm
Closure Size 13-425
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.