Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Specialty Resprep™ Organo Tin Cartridge
SDP

Catalog No. 06718827 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
06-718-827 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-827 Supplier Restek™ Supplier No. 24049
May include imposed supplier surcharges.
Add to Cart
Add to Cart

High-capacity cleanup of butyl and phenyl tin compounds from soil, water, and biota.

Cartridges specifically designed to provide consistent and reproducible results for the method or application stated.

Specifications

Base Material 16 g Florisil/5 g Silica Gel (mixed bed)
For Use With (Application) High Capacity Clean up of Butyl and Phenyl Tin Compounds From Soil, Water, and Biota
Type SPE Cartridge
Volume (Metric) 60 mL
Material HDPE, Polyethylene Frits
Method Organo Tin
Quantity 16 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.