Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Sulfinert Gas Sampling Valves

Sulfinert-treated valves are ideal for samples containing low concentrations of sulfur or other active compounds.
$2540.00 - $3227.00
Specifications
Type | Manual Sample Valve |
---|---|
For Use With (Equipment) | 1/16 in. Fittings |
Material | Sulfinert-coated |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
06-710-698
![]() |
Restek™
20586 |
10-Port |
Each for $3,076.00
|
|
|||||
06-710-697
![]() |
Restek™
20585 |
6-Port |
Each for $3,227.00
|
|
|||||
06-710-696
![]() |
Restek™
20584 |
4-Port |
Each for $2,540.00
|
|
|||||
Description
- “W Type” Valve
- 0.0625 in. fittings
- 0.40mm Port diameter
Specifications
Manual Sample Valve | |
1/16 in. Fittings | |
Sulfinert-coated |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title