Learn More
Description
- Cylinders have 0.25 in. female NPT threads on both ends
- Each cylinder is hydrostatically tested to at least 5/3 the working pressure
- Range of cylinder sizes: 75 cc to 2,250 cc
Specifications
Specifications
| Material | Stainless Steel, Sulfinert treated |
| Pressure | 1800 psi |
| Size | 75 cc |
| Thread Size (English) | 0.25 NPTF in. |
| Thread Size (Metric) | 0.63 NPTFcm |
| Type | Sample Cylinder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
