Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermolite™ Septa from Restek™
SDP

Catalog No. 06802732 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (English) Outer:
0.43 in.
0.5 in.
0.7 in.
Diameter (Metric) Outer:
11 mm
12.5 mm
17 mm
Quantity:
100/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Diameter (Metric) Outer Quantity
06-802-732 0.7 in. 17 mm 100/Pk.
06-802-723 0.43 in. 11 mm 100/Pk.
06-802-729 0.5 in. 12.5 mm 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-802-732 Supplier Restek Corporation Supplier No. 27152

missing translation for 'validMainframeMsg'

Precision molding ensures consistent, accurate fit

  • Usable to 340°C (644°F) inlet temperature
  • Excellent puncturability
  • Preconditioned and ready to use
  • Packaged in ultra-clean blister packs

Specifications

Diameter (English) Outer 0.7 in.
Diameter (Metric) Outer 17 mm
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.