Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ TO-14A GC/MS Tuning Mix
SDP

Catalog No. 06802378 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Concentration:
1 ppmv
100 ppbv
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Concentration
06-802-378 1 ppmv
06-802-389 100 ppbv
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-802-378 Supplier Restek™ Supplier No. 34406
May include imposed supplier surcharges.
Add to Cart
Add to Cart

High-quality air sampling gas calibration standards provided by Spectra/Linde and Scott/Air Liquide meets lab requirements for two separate sources of calibration standards.

  • Includes certificate of analysis and unique serial number
  • Disposable aluminum cylinder
  • Volume: 104L at 1800psi
  • Size: 104L
  • Blend tolerance: ±10%
  • Outlet Fitting: CGA-180
  • Shelf Life: 1 year
  • Size: 8 x 24cm
  • Weight: 0.7kg

Specifications

Components 4-Bromofluorobenzene in Nitrogen
Concentration 1 ppmv
Volume (Metric) Gas 104 L
Pressure 1800 psi
Weight (English) 1.5 lb.
Volume (English) Gas 27.47 gal.
Weight (Metric) 0.7 kg
Type TO-14A GC-MS Tuning Mix
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.