Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ TO-14A Internal Standard Mix

High-quality air sampling gas calibration standards provided by Spectra/Linde and Scott/Air Liquide meets lab requirements for two separate sources of calibration standards.
$1657.00 - $1938.00
Specifications
Components | Bromochloromethane, Chlorobenzene-d5, 1,4-Difluorobenzene in Nitrogen |
---|---|
Volume (Metric) Gas | 104 L |
Pressure | 1800 psi |
Weight (English) | 1.5 lb. |
Volume (English) Gas | 27.47 gal. |
Catalog Number | Mfr. No. | Concentration | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Concentration | Price | Quantity & Availability | |||||
06-802-381
![]() |
Restek™
34412 |
1 ppmv |
Each for $1,657.00
|
|
|||||
06-802-392
![]() |
Restek™
34427 |
100 ppbv |
Each for $1,938.00
|
|
|||||
Description
- Three components
- Includes certificate of analysis and unique serial number
- Disposable aluminum cylinder
- Volume: 104L at 1800psi
- Size: 104L
- Blend tolerance: ±10%
- Outlet Fitting: CGA-180
- Shelf Life: 1 year
- Size: 8 x 24cm
- Weight: 0.7kg
Specifications
Bromochloromethane, Chlorobenzene-d5, 1,4-Difluorobenzene in Nitrogen | |
1800 psi | |
27.47 gal. | |
TO-14A Internal Standard Mix |
104 L | |
1.5 lb. | |
0.7 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title