Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra-High-Purity Stainless-Steel Body Regulators
SDP

Catalog No. 06710882 Shop All Restek Corporation Products
Change view
Click to view available options
Gases Measured:
Air
Argon, Helium, Nitrogen
Hydrogen, P5
Inlet:
350
580
590
No. of Stages:
Dual
Single
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gases Measured Inlet No. of Stages
06-710-882 Argon, Helium, Nitrogen 580 Dual
06-710-883 Hydrogen, P5 350 Dual
06-710-884 Air 590 Dual
06-710-885 Argon, Helium, Nitrogen 580 Single
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-710-882 Supplier Restek™ Supplier No. 20662
Only null left
Add to Cart
Add to Cart

For noncorrosive, high purity or liquified gases

Ideal for all-stainless cylinder systems where welded tubing and special fittings are used, and thorough cleaning and specific gas management are practiced.

  • Body constructed of Type 316 stainless steel is more easily purged of atmospheric contaminants than brass and resistant to attack from dry corrosive gases
  • Include 10μm sintered bronze filter, metal-to-metal seals for long-term leak tightness and PTFE-resin seats
  • Type 316 stainless-steel diaphragm with 1/4 in. FPT-fitting outlet-valve ensures purity of gas flow and leak-free shutoff
  • Features 2 in. (5.1cm) dia. gauge that display pressure in psi/kPa, and multiturn shutoff handle
  • Helium leak-test-certifiable to 1 x 10-8cc/sec.
  • Operating temperature range: -40° to +60°C (-40° to +140°F)
  • Fully assembled and tested
  • Single-stage regulators: Use where there is secondary pressure regulation downstream Dual-stage regulators: Recommended for stable outlet control when using high-pressure gas cylinders (secondary pressure regulation not needed)

Specifications

Connection Type 0.25 in. NPTF outlet valve
Delivery Pressure 0 to 150 psi
Diaphragm Material 316L Stainless Steel
Type Gas Regulator
Filter Material 10μm Sintered Bronze
Flow Capacity 0.1 SCFH
For Use With (Application) Ideal for all Stainless cylinder systems where welded tubing and special fittings are used, and thorough cleaning and specific gas management are practiced
For Use With (Equipment) Noncorrosive, high purity or liquified gases
Gases Measured Argon, Helium, Nitrogen
Includes Multiturn shutoff handle
Inlet 580
Inlet Gauge Pressure 0 to 4000 psi
Material 316L Stainless Steel
No. of Stages Dual
Operating Temperature Range (English) -°F to +140°F
Operating Temperature Range (Metric) -4°C to +60°C
Outlet Gauge Pressure 30 in., 0 to 200 psi
Pressure Range (Inlet) 3000 psi
Pressure Range (Outlet) 0 to 100 psi
Seal Material Metal
Seat Material PTFE Resin
Diameter (English) Gauge 2 in.
Diameter (Metric) Gauge 5.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.