Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Vacuum Tubing for Resprep Systems
SDP

Catalog No. 06712147 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
3.04 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-712-147 3.04 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-712-147 Supplier Restek™ Supplier No. 24016
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For 12-Port Resprep™ SPE Systems.

  • Length: 3m (10 ft.)
  • I.D.: 0.25 in.

Specifications

For Use With (Equipment) 12 Port Resprep SPE System
Type Vacuum Tubing
Length (English) 10 ft.
Length (Metric) 3.04 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.