Restek™ VICI™ Mat/Sen™ Gas-Specific Purifier Modules

Replaces separate oxygen, moisture, and hydrocarbon traps with one multiple-bed purifier, specific for purifying helium, hydrogen, nitrogen, or air

Manufacturer: Restek™ 22605

 View more versions of this product

Catalog No. 06-712-013

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Reduce gas impurities from ppm to low ppb levels, prepurged with the specified gas to shorten downtime
    Length (English) 21 in.
    Length (Metric) 52.3cm
    Material Stainless Steel
    Pressure 1000psi
    Connector Types 0.12 in. Fitting
    Diameter (English) Outer 1.5 in.
    Diameter (Metric) Outer 3.8cm
    Product Type Nitrogen purifier module
    Flow Rate 500mL/min.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit