Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ WISP 48 Crimp-Top Vial (15 x 45mm Snap Seal Vial, 13mm Crimp Top)
SDP

Catalog No. 06718992 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
100 Pk.
1000 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-718-992 1000 Pk.
06-718-991 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-718-992 Supplier Restek™ Supplier No. 24659
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Snap seal vials with white graduating marking spot.

  • Type: crimp-top
  • Volume: 4mL
  • Color: Clear
  • Vial Size: 15 x 45mm
  • Orifice Size: 13mm

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Material Silica Glass
Volume (Metric) 4 mL
Graduated Yes
Height (English) 1.77 in.
Closure Type Crimp Cap
Quantity 1000 Pk.
Closure Size 13 mm
Marking Spot Yes
Height (Metric) 45 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.