Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ WISP 96 Style Vial
SDP

Catalog No. 06719014 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
700 μL
1 mL
Color:
Amber
Clear
Material:
Glass
Polypropylene
Quantity:
1000 Pk.
200 Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Material Quantity
06-719-014 700 μL Clear Polypropylene 1000 Pk.
06-718-995 1 mL Clear Glass 200 Pk.
06-718-996 1 mL Clear Glass 1000 Pk.
06-718-997 1 mL Amber Glass 200 Pk.
06-718-998 1 mL Amber Glass 1000 Pk.
06-719-012 1 mL Clear Polypropylene 1000 Pk.
06-719-013 700 μL Clear Polypropylene 200 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-719-014 Supplier Restek™ Supplier No. 24681
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WISP 96 Style Shell Vials made from glass or polypropylene.

  • Volume: 1mL
  • Color: Amber or clear
  • Vial Size: 8 x 40mm
  • Orifice Size: 8 mm

Specifications

Color Clear
Diameter (Metric) Outer 8 mm
Material Polypropylene
Volume (Metric) 700 μL
Height (English) 1.57 in.
Quantity 1000 Pk.
Height (Metric) 40 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.