Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Retention Gap Kits

Catalog No. 03150233 Shop All Thermo Scientific Products
Change view
Click to view available options
Overall Length (Metric):
1 m
2 m
5 m
Diameter (Metric) Inner:
0.22 to 0.32 mm
0.25 mm
0.32 mm
0.53 mm
Material:
Deactivated Silica
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (Metric) Inner Material
03-150-233 2 m 0.32 mm Deactivated Silica
26-0G4-01P 1 m 0.53 mm Deactivated Silica
260G495P 5 m 0.25 mm Deactivated Silica
03-150-234 2 m 0.53 mm Deactivated Silica
03-150-112 2 m 0.22 to 0.32 mm -
03-150-113 2 m 0.53 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-150-233 Supplier Thermo Scientific™ Supplier No. 260G498P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Install a retention gap/guard column to your analytical column with a single kit.

Use Thermo Scientific™ Retention Gap Kits to conveniently install a retention gap/guard column to your analytical column. Each kit includes deactivated silica tubing, a miniunion, and five ferrules.

Includes:

  • Length of deactivated fused silica tubing
  • Mini-union
  • Five ferrules
TRUSTED_SUSTAINABILITY

Specifications

For Use With Guard Column (GC)
Type Retention Gap Kit
Includes Tubing, Union, Ferrules
For Use With (Application) GC
Diameter (English) Inner 0.013 in.
Diameter (Metric) Inner 0.32 mm
Overall Length (English) 6 ft. 7 in.
Overall Length (Metric) 2 m
Material Deactivated Silica

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.