Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Retort Clamp - 4-Prong, Powder-Coated
SCI_ED

Catalog No. S24275 Shop All Eisco Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S24275 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24275 Supplier Eisco™ Supplier No. CH0682
Add to Cart
Add to Cart

This 4 prong, cork lined retort clamp is perfect for holding lab equipment in place during delicate experiments.

Specifications

Autoclavable Autoclavable
Quantity 1
Type Clamp
Material Metal
For Use With (Equipment) Lab equipments
For Use With (Application) Apparatuses and setups
Description Metal Clamps
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Height (Metric) 25.4 mm
Height (English) 1 in.
Length (English) 9.75 in.
Length (Metric) 247.65 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Color Gray
Jaw Type 4-Prong
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.