Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Retro Reflective All Weather Label Tape for M7 Printers

Catalog No. 17004679 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Orange
White
Yellow
Dimensions (L x W):
75 ft. x 1 in.
75 ft. x 2 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
17-004-679 Yellow 75 ft. x 1 in.
17-004-677 Orange 75 ft. x 1 in.
17-004-678 White 75 ft. x 1 in.
17-004-680 Orange 75 ft. x 2 in.
17-004-681 White 75 ft. x 2 in.
17-004-682 Yellow 75 ft. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-004-679 Supplier Brady™ Supplier No. BM7C1000584YL
Add to Cart
Add to Cart

Highly reflective material shines brightly when struck by light which is ideal for applications where high visibility is critical.

  • Ideal for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves
  • Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity
  • Average outdoor durability is 4 to 6 years
  • Service temperature of -40°C to 70°C (-40°F to 158°F)
  • Made of B-584 plastic material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 2979, Fed. Spec. L-S-300 (Class 1)
Adhesive Type Permanent Acrylic
Coating None
Color Yellow
Finish Gloss
Format Continuous
Material Plastic
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 75 ft.
Shape Rectangle
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Thickness (English) 0.0055 in.
Thickness (Metric) 0.14 mm
Dimensions (L x W) 75 ft. x 1 in.
Length (English) 75 ft.
Length (Metric) 22.86 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Alternate Part Number BMC-1000-584-YL
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.