Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RETSCH AS 200 Series Vibratory Sieve Shakers

Catalog No. 0841775 Shop All RETSCH Inc. Products
Change view
Click to view available options
Voltage:
230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
08-417-75 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-417-75 Supplier RETSCH Supplier No. 300151001

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Designed for research and development applications, quality control of raw materials and intermediate/end products, and production control

All sieve shakers of the series AS 200 work with an electromagnetic drive that produces a 3D throwing motion that moves the product to be sieved equally over the whole sieving surface. The advantage: high stress capacity, extremely smooth operation and short sieving times with high separation efficiency. The AS 200 basic model is the economical alternative of the series. It features analog adjustment of vibration height and sieving time while the AS 200 digit is recommended whenever digital time display, interval operation and analogue adjustment along with optical monitoring of the vibration height are required.

  • Suitable for dry and wet sieving
  • Excellent separation efficiency even with short sieving times
  • Efficient electromagnetic drive
  • 3-D throwing motion which ensures optimum use of the open sieve area and lets the sample move equally over the whole sieving surface
  • Maintenance-free
  • Sieve stack up to 450mm height
  • Free adjustment of all process parameters (time, amplitude, interval)
  • Easy operation, ergonomic design
  • Dimensions: 40 x 23 x 35cm (15.7 x 9 x 13.7 in.)
  • Weight: 30kg (66 lbs.)

AS 200 basic

  • Optional comfort clamping device
  • Optional evaluation software EasySieve
AS 200 digit
  • Interval operation
  • Digital timer

Warranty and Services

Two years

Specifications

Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Frequency 60 Hz
Model Digital
Timer Range 1 to 99 min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.