Learn More
CritiCore Protective Wear Reusable Barrier Lab Coats
Description
- 100% polyester fluid-resistant front and sleeves
- Quick-release snap front closure
- Two front pockets and one left breast pocket
- Side seam openings for pants pocket access
- Splash Resistant Polyester front and sleeves
- Breathable PolyCotton back panel for ventilation
- Industrial launderable
- Can be used as part of an OSHA Compliance Plan
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | 5X-Large |
| Gender | Unisex |
| Material | Polycotton |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Fluids |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.