Learn More
CritiCore Protective Wear Reusable Barrier Lab Coats with Static Management
Description
- 99% Polyester, 1% Carbon fabric
- Splash Resistant Polyester fabric with Carbon Fiber stripes
- Quick-release, concealed snap front closure
- Two front pockets and one breast pocket
- Side seam openings for pants pocket access
- Fluid-resistant front, sleeves, and back panel
- Knit cuffs with carbon to manage static electricity
- Can be used as part of an OSHA Compliance Plan
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Medium |
| Gender | Unisex |
| Material | Polyester |
| Color | White (with thin black carbon-fiber stripes) |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Static |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.