Learn More
CritiCore Protective Wear Integrity 1800 Cleanroom Coveralls
Description
- Fluid and bacteria resistant Integrity 1800™ high performance carbon striped fabric
- Mandarin collar with two snaps at top
- Full-length, lint-limiting front zipper
- Three male snaps on the back of the leg for boot attachment
- Laser-cut, pre-serged seams
- Silicon-free
- ESD carbon stripes provide electrostatic dissipation
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Polyester, Carbon |
| Color | White |
| Disposable | Reusable |
| Ankle Style | Snap |
| Cuff Style | Knit |
| Neck Style | Collared |
| Closure Type | Zipper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.