Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Reusable Concrete Anchor with Teardrop D-Ring

Catalog No. 17103806
Change view
Click to view available options
Load Bearing Capacity (English):
5,000 lb. MBS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17-103-806 5,000 lb. MBS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-806 Supplier Werner Co. Supplier No. A515000
Add to Cart
Add to Cart

Reusable anchor with 2 in. teardrop D-ring.

Lightweight design is easy to insert and remove. Drill hole of 3/4 in. with 3-1/2 in. minimum depth.

  • Minimum 3000 psi concrete
  • Multi-directional use
  • Minimum Breaking Strength (MBS): 5,000 lb.
  • Meets ANSI and OSHA Standards

Specifications

Product Type Reusable Concrete Anchor
For Use With (Application) Fall Protection
For Use With (Equipment) Harnesses, SRL
Weight (English) 0.6 lb.
Width (Metric) 8.128 cm
Dimensions (L x W) 12.8 x 3.2 in.
Includes D-ring
Load Bearing Capacity (English) 5,000 lb. MBS
Load Bearing Capacity (Metric) 2267.96 kg MBS
Weight (Metric) 0.272 kg
Width (English) 3.2 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.