Learn More
Description
Ideal for general use.
- Enhanced graduations
- Permanent white enamel marking spot
- GL 45 screw thread
- Clear (natural), drip-free, replaceable polypropylene pour ring Linerless
- Autoclavable (to 140°C)
- Borosilicate glass
- Polypropylene cap
Specifications
Specifications
| Capacity | 33.8 oz., 1000mL |
| Capacity (Metric) | 1000 mL |
| Capacity (English) | 33.8 oz. |
| Color | Clear |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Product Type | Media Bottle |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

