Learn More
Description
7085 Series: These pipets are color-coded by size for easy identification and sorting. Colored graduations are enameled onto the glass. Calibrated 'To Deliver' pipets must be blown out to obtain total rated capacity.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Reference: ASTM E-1044.
7086 Series: These pipets are designed for cotton plugging. The uniform top-end openings permit performing of plugs and allow precise control of liquid column. Color-coded by size for easy identification and sorting. Colored graduations are enameled onto the glass. The two rings indicate the pipet is calibrated 'To Deliver' its total capacity when the last drop is blown out. Reference: ASTM E-1044.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Compliance
Calibrated To Deliver; must be blown out to obtain total rated capacity. Meet ASTM™ E-1044.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Calibration | To Deliver |
| Certifications/Compliance | ASTM E1044 |
| Diameter (English) Outer | 0.39 in. |
| Diameter (Metric) Outer | 10 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| For Use With (Application) | Serological Applications |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Length (English) | 13.7 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

