Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Reusable Graduated Wide Mouth Bottles

Catalog No. 01184201 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-184-201 100 mL
14-754-320 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-184-201 Supplier Dynalon™ Supplier No. 2024450100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Autoclavable, graduated Polypropylene bottle meeting Food and Drug regulations

  • Sturdy bottle with a long neck thread ensures leakproof closure
  • Wide neck for easy filling and emptying of liquid or powder samples
  • Withstands temperature up to 121°C
  • Polypropylene closures provides leakproof seal and has hole for tagging

Specifications

Capacity (Metric) 100 mL
Color Translucent
Diameter (English) 0.94 in.
Diameter (Metric) Outer Neck 24 mm
Includes Closure
Height (Metric) With Closure 107 mm
Material Polypropylene
Length (Metric) 24 mm
Max. Temperature (Metric) 121°C
Max. Temperature (English) 250°F
No. per Case 100/Cs
No. per Pack 10 Pk.
Packaging Box
Screw Material Polypropylene
Sterility Non-sterile
Weight (Metric) 0.32 kg
Weight (English) 0.07 lb.
Graduations 20 mL
Certifications/Compliance EC Regulation 10/2011
Closure Included Yes
Disposable Single-use
Graduated Yes
Mouth Wide
Shape Round
Height (Metric) 105 mm
Product Type Graduated Bottle
Width (English) 1.9 in.
Height (English) 4.2 in.
Closure Material Polypropylene
Closure Size GL 32
Diameter (Metric) 48 mm
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.