Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ REUZ™ Stainless Steel Beaker
GREENER_CHOICESDPSCI_ED

Catalog No. S139219 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S139219 2000 mL
S139215 100 mL
S139216 250 mL
S139217 500 mL
S139218 1000 mL
S139220 3000 mL
S139221 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S139219 Supplier United Scientific™ Supplier No. UN30072000
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

REUZ™ products from United Scientific promote sustainability in all laboratory environments.

  • The corrosion-resistant stainless construction includes rolled top rims, smooth edges and radiused corners for easy, thorough cleaning.
  • These beakers do not contain graduation markings - designed to be filled to the brim to realize full vessel capacity.
  • Useful for storing, mixing, and heating solutions in laboratory and production settings when durability and easy sterilization is desired.
  • Available in sizes from 100 mL to 5000 mL. Sold individually.
  • REUZ™ products from United Scientific promote sustainability in all laboratory environments.

Specifications

Capacity (Metric) 2000 mL
Material Stainless Steel (304)
Graduated Yes
Style Griffin, Low Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.