Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ REUZ™ Stainless Steel Beaker with Handle
GREENER_CHOICESDPSCI_ED

Catalog No. S139239 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S139239 250 mL
S139240 500 mL
S139241 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S139239 Supplier United Scientific™ Supplier No. UN3003250
Add to Cart
Add to Cart
This item is not returnable. View return policy

REUZ™ products from United Scientific promote sustainability in all laboratory environments.

  • Include a pouring spout and large, comfortable stainless steel handle.
  • The corrosion-resistant stainless construction includes rolled top rims, smooth edges and radiused corners for easy, thorough cleaning.
  • Useful for applications like measuring, mixing, and sample gathering.
  • Can be used with liquids, pastes, powders and granules.
  • Available in 250 mL, 500 mL, and 1000 mL sizes.
  • Sold individually.
  • REUZ™ products from United Scientific promote sustainability in all laboratory environments.

Specifications

Capacity (Metric) 250 mL
Material Stainless Steel (304)
Graduated Yes
Style Closed Handle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.