Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ REUZ™ Stainless Steel Funnel
GREENER_CHOICESDPSCI_ED

Catalog No. S139233 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric)Top:
50 mm
80 mm
100 mm
120 mm
150 mm
200 mm
250 mm
300 mm
Height (Metric):
65 mm
115 mm
120 mm
140 mm
170 mm
210 mm
230 mm
285 mm
Catalog No. Diameter (Metric)Top Height (Metric)
S139233 100 mm 120 mm
S139231 50 mm 65 mm
S139232 80 mm 115 mm
S139234 120 mm 140 mm
S139235 150 mm 170 mm
S139236 200 mm 210 mm
S139237 250 mm 230 mm
S139238 300 mm 285 mm
8 options
This item is not returnable. View return policy

Catalog No. S139233

Supplier: United Scientific™ UN5004100

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

REUZ™ products from United Scientific promote sustainability in all laboratory environments.

  • Useful in laboratory or factory environments, the versatile funnels can be used with most liquids and powders.
  • Carefully constructed, the funnels are free of sharp edges and easy to clean.
  • Include a convenient stainless steel handle.
  • Available in diameters from 50 mm to 300 mm.
  • Sold individually.
  • REUZ™ products from United Scientific promote sustainability in all laboratory environments.

Specifications

Diameter (Metric)Top 100 mm
Material Stainless Steel (304)
Height (Metric) 120 mm
Product Type Stainless Steel Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.