Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Useful in laboratory or factory environments, the versatile funnels can be used with most liquids and powders.
- Carefully constructed, the funnels are free of sharp edges and easy to clean.
- Include a convenient stainless steel handle.
- Available in diameters from 50 mm to 300 mm.
- Sold individually.
- REUZ™ products from United Scientific promote sustainability in all laboratory environments.
Specifications
Specifications
| Diameter (Metric)Top | 200 mm |
| Material | Stainless Steel (304) |
| Height (Metric) | 210 mm |
| Product Type | Stainless Steel Funnel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?


