Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ REUZ™ Stainless Steel Scoop

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
100 mL
200 mL
250 mL
350 mL
500 mL
Description
- Rounded bowls of the scoops are completely seamless for easy cleaning.
- The corrosion-resistant stainless construction includes large handles and smooth, large radius interior surfaces for easy cleaning and protection against bacteria deposits.
- Available in sizes from 100 mL to 500 mL.
- Sold individually.
- REUZ™ products from United Scientific promote sustainability in all laboratory environments.
Specifications
Specifications
Product Type | Scoop |
Material | Stainless Steel |
Autoclavable | Autoclavable |
Capacity (Metric) | 350 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction