Learn More
Thermo Scientific™ Revco™ ExF -86°C Upright UltraLow Temperature Freezer Packages: LN2/Racks
Description
Thermo Scientific Revco ExF Series deliver a range of features including:
- Features a state-of-the-art refrigeration system, rugged construction
- Eye-level, easy-to-use microprocessor control panel
- Choice of painted galvaneel or stainless steel interior in four sizes: 13, 17, 23 and 28 cu. ft. (240, 320, 400 and 600L) to accommodate specific lab space and capacity requirements
- Five interior compartment doors to reduce cold air loss and improve temperature recovery after door closings
- Heavy gauge, cold-rolled steel exterior construction with a powder-coat paint finish that resists chipping and rust
- 5“ (127mm) foamed-in-place, polyurethane insulation
- Optional, built-in chart recorder for continuous monitoring
- Sturdy, solid, stainless steel shelving to support a full product load
- Vacuum relief port permits easy access after door openings
- Ergonomic, lockable door handle
- Power Management System with low voltage surge protection and buck/boost
- Easy-to-remove air filter
- Two (25mm) access ports
Promotional Package:
with LN2 safety back-up system for additional protection in the event of a power or mechanical failure and two shelves of racks
Certifications
cULus, CE listed
Warranty and Services
Two years parts and labor plus two year compressor warranty
Specifications
Specifications
| Description | 13 cu. ft.; Holds 240 boxes; 115V/60Hz; 16A; With LN2 back-up system/2 shelves of racks |
| Type | LN2 |
| Temperature Range | -58°F to -122.8°F |
| Inner Doors | 5 |
| Insulation | Polyurethane Foam |
| Exterior Finish | Painted |
| Shelves | 2 |
| Capacity (English) Shelf | 125 lb. |
| Capacity (Metric) Shelf | 56.7 kg |
| Certifications/Compliance | CE, cULus |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.