Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ ExF -86°C Upright UltraLow Temperature Freezer Packages: Recorder/Shelves

Catalog No. 13987153
Change view
Click to view available options
Voltage:
115 V
208/230 V
Dimensions (D x W x H) Interior:
19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8 cm)
25.3 x 23 x 51.5 in. (64.2 x 58.4 x 130.8 cm)
25.3 x 30.6 x 51.5 in. (64.2 x 77.7 x 130.8 cm)
27 x 36.6 x 51.5 in. (68.5 x 93 x 130.8 cm)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Dimensions (D x W x H) Interior
13-987-153 208/230 V 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8 cm)
13-987-152 115 V 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8 cm)
13-987-155 115 V 25.3 x 23 x 51.5 in. (64.2 x 58.4 x 130.8 cm)
13-987-156 208/230 V 25.3 x 23 x 51.5 in. (64.2 x 58.4 x 130.8 cm)
13-987-159 208/230 V 25.3 x 30.6 x 51.5 in. (64.2 x 77.7 x 130.8 cm)
13-987-161 208/230 V 27 x 36.6 x 51.5 in. (68.5 x 93 x 130.8 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Products on this page may include voltages not considered standard in North America. Please review carefully.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-987-153 Supplier Thermo Scientific™ Supplier No. EXF24086DRAKCR

Item Discontinued This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.

Products on this page may include voltages not considered standard in North America. Please review carefully.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Uncompromised sample protection

Thermo Scientific Revco ExF Series deliver a range of features including:

  • Features a state-of-the-art refrigeration system, rugged construction
  • Eye-level, easy-to-use microprocessor control panel
  • Five interior compartment doors to reduce cold air loss and improve temperature recovery after door closings
  • Heavy gauge, cold-rolled steel exterior construction with a powder-coat paint finish that resists chipping and rust
  • 5“ (127mm) foamed-in-place, polyurethane insulation
  • Optional, built-in chart recorder for continuous monitoring
  • Sturdy, solid, stainless steel shelving to support a full product load
  • Vacuum relief port permits easy access after door openings
  • Ergonomic, lockable door handle
  • Power Management System with low voltage surge protection and buck/boost
  • Easy-to-remove air filter
  • Two (25mm) access ports

Promotional Package:
with chart recorder and 2 shelves of sliding drawer racks (Model 398331)

Certifications

cULus, CE listed

Warranty and Services

Two years parts and labor plus two year compressor warranty

TRUSTED_SUSTAINABILITY

Specifications

Temperature Range -58°F to -122.8°F
Inner Doors 5
Insulation Polyurethane Foam
Shelves 2
Capacity (English) Shelf 125 lb.
Capacity (Metric) Shelf 56.7 kg
Certifications/Compliance CE, cULus
Display LED
Dimensions (D x W x H) Interior 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8 cm)
Depth (English) Exterior 32.9 in.
Depth (English) Interior 19.3 in.
Depth (Metric) Exterior 83.6 cm
Depth (Metric) Interior 49 cm
Height (English) Exterior 77.9 in.
Height (English) Interior 51.5 in.
Height (Metric) Exterior 197.9 cm
Height (Metric) Interior 130.8 cm
Width (English) Exterior 33.3 in.
Width (English) Interior 23 in.
Width (Metric) Exterior 84.6 cm
Width (Metric) Interior 58.4 cm
Surface Area (English) 7.61 sq. ft.
Surface Area (Metric) 0.71 sq. meters
Operating Modes Standard Operation
Amperage 12 A
Plug Type NEMA 6-15
Voltage 208/230 V
Electrical Requirements 208 - 230 V 60 Hz
Frequency 60 Hz
Wattage 17 w/day
Weight (English) 711 lb.
Weight (Metric) 323 kg
Holds Boxes (240)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.