Learn More
Thermo Scientific™ Revco™ ExF -86°C Upright UltraLow Temperature Freezer Packages: Recorder/Shelves
Description
Thermo Scientific Revco ExF Series deliver a range of features including:
- Features a state-of-the-art refrigeration system, rugged construction
- Eye-level, easy-to-use microprocessor control panel
- Five interior compartment doors to reduce cold air loss and improve temperature recovery after door closings
- Heavy gauge, cold-rolled steel exterior construction with a powder-coat paint finish that resists chipping and rust
- 5“ (127mm) foamed-in-place, polyurethane insulation
- Optional, built-in chart recorder for continuous monitoring
- Sturdy, solid, stainless steel shelving to support a full product load
- Vacuum relief port permits easy access after door openings
- Ergonomic, lockable door handle
- Power Management System with low voltage surge protection and buck/boost
- Easy-to-remove air filter
- Two (25mm) access ports
Promotional Package:
with chart recorder and 2 shelves of sliding drawer racks (Model 398331)
Certifications
cULus, CE listed
Warranty and Services
Two years parts and labor plus two year compressor warranty
Specifications
Specifications
| Temperature Range | -58°F to -122.8°F |
| Inner Doors | 5 |
| Insulation | Polyurethane Foam |
| Shelves | 2 |
| Capacity (English) Shelf | 125 lb. |
| Capacity (Metric) Shelf | 56.7 kg |
| Certifications/Compliance | CE, cULus |
| Display | LED |
| Dimensions (D x W x H) Interior | 25.3 x 23 x 51.5 in. (64.2 x 58.4 x 130.8 cm) |
| Depth (English) Exterior | 38.9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.