Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors

Catalog No. RGL7504V
Change view
Click to view available options
Capacity (English):
11.5 cu. ft.
78.8 cu. ft.
Plug Type:
EU
NEMA 5-15 P
UK
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Plug Type
RGL7504V 78.8 cu. ft. EU
RGL1204A 11.5 cu. ft. NEMA 5-15 P
RGL7504W 78.8 cu. ft. UK
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. RGL7504V Supplier Thermo Scientific™ Supplier No. RGL7504V
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Fulfill a variety of space and storage requirements using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors.

Fulfill a variety of space and storage requirements using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors that are ideal for industrial, clinical and scientific applications.

Features:

  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal
  • Microprocessor control
  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Icon-based controls
  • Large, easy-to-read digital display of temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

Alarm System:

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Controller battery backup system
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C overtemperature and 1.5°C undertemperature

Construction:

  • Positive forced-air circulation systems
  • Industrial-grade cabinet construction and compressors
  • Self-closing, key-locked doors
  • Epoxy-coated, open-wire shelves adjustable in 1″ (2.5cm) increments
  • Cold-rolled steel interior and exterior finished with high-impact powder paint coating
  • Interior lights with door-activated ON/OFF switch and independent switch on control panel
  • Adjustable leveling feet (except 4.9 cu. ft. undercounter model)
  • 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, and dual-wheel 2″ (5cm) casters instead of leveling feet
  • Undercounter model has a 1″ (2.5cm) dia. access port with plug

Ordering Information:

Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Type High-Performance Refrigerator
Capacity (English) 78.8 cu. ft.
Capacity (Metric) 2231 L
Temperature Range 1°C to 8°C
Refrigerant CFC- and HCFC-free R134A
Door Style Glass
No. of Doors 3
Shelves 12
Cabinet Material Cold-rolled Steel
Exterior Finish High-impact Powder Paint Coating
Insulation CFC-free
Interior High-impact Powder Paint Coating
Certifications/Compliance CE, cUL, TUV, UL
Style Undercounter
Casters 2 in. (5cm) casters (two locking, two nonlocking), factory installed
Control Type Microprocessor
Defrost Automatic
Monitoring Options Alarm, Recorder
Compressor Industrial-grade
Dimensions (D x W x H) Interior 29 x 81 x 58 in. (73.7 x 205.7 x 147.3 cm)
Dimensions (L x W x H) Exterior 37.2 x 85 x 79.2 in. (94.5 x 215.9 x 201.2 cm)
Depth (English) Interior 29 in.
Depth (Metric) Interior 73.7 cm
Height (English) Exterior 79.2 in.
Height (English) Interior 58 in.
Height (Metric) Exterior 201.2 cm
Height (Metric) Interior 147.3 cm
Length (English) Exterior 37.2 in.
Length (Metric) Exterior 94.5 cm
Width (English) Exterior 85 in.
Width (English) Interior 81 in.
Width (Metric) Exterior 215.9 cm
Width (Metric) Interior 205.7 cm
Amperage 10.5 A
Breaker 15A
Plug Type EU
Voltage 230 V
Electrical Requirements 230 V 50 Hz
Frequency 50 Hz
Shipping Weight (English) 805 lb.
Shipping Weight (Metric) 365 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.