Catalog No. 09313807
Click to view available options
Electrical Requirements:
115 V 60 Hz
208 - 230 V 60 Hz
Includes:
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
Electrical Requirements
Includes
09-313-807
115 V 60 Hz
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
09-313-828
208 - 230 V 60 Hz
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
09-313-808
115 V 60 Hz
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
09-313-829
208 - 230 V 60 Hz
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
09-313-809
115 V 60 Hz
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
09-313-830
208 - 230 V 60 Hz
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Not available outside North America
Attention: This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No.
09-313-807
Supplier
Thermo Scientific™
Supplier No.
RLE40086ARAKCO
Not available outside North America
Attention: This item requires special delivery information. You will be asked for this during the checkout process.
Revco RLE ultra-low freezer package including freezer, racks, boxes and factory-installed CO2 back-up
Revco™ RLE Ultra-Low temperature freezer package includes one ULT freezer, racks, boxes, and a factory-installed CO2 back-up system.
p>Package includes: • One Revco RLE 400 box capacity ultra-low freezer, 115V, 60Hz • Eight sliding drawer racks with 160 2-inch cryoboxes • Factory-installed CO2 back-up
Warranty and Services
Warranty varies by country, please contact us for details
Specifications
Type
Ultra-Low Freezer, Upright
Capacity (English)
19.4 cu. ft.
Capacity (Metric)
549 L
Temperature Range
-50°C to -86°C
Door Style
Outer (1), Inner (5)
No. of Doors
6
Insulation
Water-Blown Polyurethane Foam
Interior
Stainless Steel
Shelves
2
Certifications/Compliance
EPA SNAP
Style
Upright
Includes
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
Defrost
Manual
Dimensions (DxWxH) Exterior
37.6 x 28.3 x 78 in.
Monitoring Options
Alarm, Recorder
Plug Type
NEMA 5-20
Voltage
115 V
Electrical Requirements
115 V 60 Hz
Holds
Boxes (400)
Rack Capacity
8
Show More
Show Less
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our
Privacy Policy .
Spot an opportunity for improvement?