Learn More
Thermo Scientific™ Revco™ RLE Ultra-Low temperature freezer package with racks, boxes, and LN2 back-up system
Description
Revco™ RLE Ultra-Low temperature freezer package includes one ULT freezer, racks, boxes, and a factory-installed LN2 back-up system.
Package includes:
• One Revco RLE 500 box capacity ultra-low freezer, 115V, 60Hz
• Ten sliding drawer racks with 200 2-inch cryoboxes
• Factory-installed LN2 back-up
Warranty and Services
Warranty varies by country, please contact us for details
Specifications
Specifications
| Type | Ultra-Low Freezer, Upright |
| Capacity (English) | 24.1 cu. ft. |
| Capacity (Metric) | 682 L |
| Temperature Range | -50°C to -86°C |
| Door Style | Outer (1), Inner (5) |
| No. of Doors | 6 |
| Insulation | Water-Blown Polyurethane Foam |
| Interior | Stainless Steel |
| Shelves | 2 |
| Certifications/Compliance | EPA SNAP |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.