Learn More
Globe Scientific Reversible Microtube Racks
Description
- Made from polypropylene (PP)
- Autoclavable
- Excellent rack for benchtop use or freezer storage
- Excellent chemical and temperature resistance
- 80/60 well rack capacities:
- 80 - Place for 1.5 and 2.0 mL tubes
- 60 - Place for 0.5 and 0.2 mL tubes
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Assorted (Blue, Green, Yellow, Orange, Pink) |
| Holds | Microtubes (0.2 to 2 mL) |
| Material | Polypropylene |
| Positions | 16 x 5 and 15 x 4 |
| Shape | Rectangular, Rounded Corners |
| Stackable | No |
| Sterility | Non-sterile |
| Product Type | Reversible Microtube Rack |
| Shelves | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.