Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Reversible Microtube Racks with Lid

Catalog No. 2123642
Change view
Click to view available options
Color:
Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple
Pink
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-236-42 Yellow
21-402-17 Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple
21-236-43 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-236-42 Supplier Thermo Scientific™ Supplier No. 8650

Store samples securely and rapidly identify them with this reversible microtube rack with lid, which features a low-profile design with an alphanumeric grid.

Store samples securely and rapidly identify them with Thermo Scientific™ Reversible Microtube Racks with Lid. These racks feature a stable, low-profile design with an alphanumeric grid.

  • Hold 0.2mL tubes on one side, 0.5mL tubes on the other
  • Lid protects samples and allows stacking
  • 100% Recycled plastic
  • Several colors available
TRUSTED_SUSTAINABILITY

Specifications

Description Reversible Microtube Rack
Color Yellow
Holds Tubes (0.2 mL), Tubes (0.5 mL)
Material Recycled Plastic
Shape Rectangular
Stackable Yes
No. per Case 12 Racks
Product Type Microtube Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.