Learn More
Thermo Scientific™ Reversible Microtube Racks with Lid

Description
Store samples securely and rapidly identify them with Thermo Scientific™ Reversible Microtube Racks with Lid. These racks feature a stable, low-profile design with an alphanumeric grid.
- Hold 0.2mL tubes on one side, 0.5mL tubes on the other
- Lid protects samples and allows stacking
- 100% recycled plastic
- Several colors available
Specifications
Specifications
| Description | Reversible Microtube Rack |
| Color | Pink |
| Holds | Microtubes (0.2 mL), Microtubes (0.5 mL) |
| Material | Recycled Plastic |
| Shape | Rectangular |
| Stackable | Yes |
| No. per Case | 12 Racks |
| Product Type | Reversible Microtube Rack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.