Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Meridian Bioscience™ Revogene™ Instrument
GSA_VA

Catalog No. 23029051 Shop All Meridian Bioscience Products
Change view
Click to view available options
Weight:
10 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight
23-029-051 10 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-029-051 Supplier Meridian Bioscience™ Supplier No. 610210
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PCR device to test clinical samples

  • Efficient workflow
  • Flexible platform
  • Platform for growth
  • Total solution

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Voltage 110 to 240 V
Width (Metric) 40 cm
Depth (Metric) 24 cm
Wattage 650 W
Weight 10 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.